Zoro Homepage

Dust Mop, White, Cotton/Synthetic

  • Mfr # BWK1636

  • Zoro # G4052664


product price: $11.19
/ea

Key Features

Mop Pad Size
36 in x 5 in
Mop Head Color
White
Mop Head Material
Cotton/Synthetic
Mop Type
Dust Mop
Material
Cotton/Synthetic Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK1636
Zoro #
G4052664
UPC #
749507984214
Country of Origin
China

Dimensions

Mop Pad Size
36 in x 5 in

Details

Mop Head Color
White
Mop Head Material
Cotton/Synthetic
Mop Type
Dust Mop
Item
Dust Mop
Material
Cotton/Synthetic Blend
Color
White
Application
Floors
Weight
1.209 lbs

Description

Boardwalk® Disposable Dust Mop Head w/Sewn Center Fringe, Cotton/Synthetic, 36w x 5d, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.