This item is Discontinued.

Boardwalk Echo Dustmop, Synthetic/Cotton, 36" x 5" Green, 12PK BWKECHO365LGSP

Echo Dustmop, Synthetic/Cotton, 36" x 5" Green, 12PK (Discontinued)

  • Mfr # BWKECHO365LGSP
  • Zoro # G005731647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BWKECHO365LGSP
Zoro #
G005731647
UPC #
-
Country of Origin
United States

Dimensions

Size
36" x 5"

Details

Mop Style
Looped End
Mop Type
Dust Mop
Item
Mop Heads
Material
Synthetic; Cotton
Application
Floors
Color
Green
Weight
17 lbs
Launderable
Yes

Description

Synthetic-natural fiber blend results in enhanced longevity. Slot pocket top simplifies head changes. Looped-ends. Quick-drying.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.