
Exam Vinyl Gloves, Powder/Latex-Free, 3 3/5 mil, Clear, Large, 100PK
Mfr # BWK361LBX
Zoro # G615960437
product price:Â $9.79
/pk 100, $0.10/eaKey Features
Material
Vinyl
Palm Thickness
3.6 mil
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK361LBX
Zoro #
G615960437
UPC #
-
Country of Origin
China
Dimensions
Palm Thickness
3.6 mil
Size
L
Length
13 in
Details
Material
Vinyl
Color
Clear
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Cuff Style
Rolled Cuff
Item
Disposable Gloves
Description
Powder-free. Can be used in doctors' and dentists' offices and for EMS personnel when a sterile glove is not required. Ideal for food preparation, general light duty cleaning, painting, precision parts handling and manufacturing and parts assembly. 100% latex-free. Ambidextrous. Nonsterile.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.