
Extra Heavy-Duty Scour Pad, 3 1/2 x 5, Blue/Gray, PK20
Mfr # 88BWK HD
Zoro # G4067209
product price: $11.35
/pk 20, $0.57/eaKey Features
Material
Fiber; Mineral; Resin
Color
Dark Blue
Size
3.5" x 5"
Standards
HACCP Certified
Type
Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88BWK HD
Zoro #
G4067209
UPC #
10749507987182
Country of Origin
Mexico
Dimensions
Size
3.5" x 5"
Details
Item
Scouring Pads/Sticks
Material
Fiber; Mineral; Resin
Color
Dark Blue
Standards
HACCP Certified
Type
Pad
Weight
1.18 lbs
Description
Boardwalk® Extra Heavy-duty Scour Pad is the perfect cleaning tool, designed for deep cleaning of heavily of encrusted pots, pans, and kitchen equipment. The convenient, hand-held size works well on grimy maintenance equipment and requires less scrubbing. Great for removing stubborn, caked on grease and food stains. Makes an excellent alternative to stainless steel scrubbers that can scratch surfaces and lose shape over time.
- Extra heavy-duty pad for cleaning heavily encrusted pots, pans, and kitchen equipment.
- Helps keep grimy maintenance equipment clean.
- Excellent alternative to stainless steel scrubbers.
- Textured surface helps remove tough stains with less scrubbing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.