
Fabric and Carpet Deodorizer, Fresh Scent, 32 oz Bottle, 6PK
Mfr # SOEQ-P-000I006M-80-21430
Zoro # G316042630
product price: $33.69
/pk 6, $5.61/eaKey Features
Cleaner Form
Liquid
Application
Odor Control
Size
32 oz
Container Type
Bottle
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SOEQ-P-000I006M-80-21430
Zoro #
G316042630
UPC #
-
Country of Origin
United States
Dimensions
Size
32 oz
Details
Cleaner Form
Liquid
Application
Odor Control
Item
Liquid Concentrate Air Fresheners/Odor Eliminators
Container Type
Bottle
Color
Clear
Standards
VOC Compliant
Fragrance
Fresh
Description
Perfect for stopping odors on a variety of soft surfaces including curtains, carpet, furniture, pet areas, gym bags, drains and more. The incredible fresh fragrance of the Odor Eliminator fills the air with a long-lasting fresh scent. It was crafted free from harmful and hazardous chemicals, so it is safe to use around children and pets, with the exception of birds.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.