Floor Brush Head, 3 in Black Medium Weight Polypropylene Bristles, 18 in Brush
Mfr # BWK20618
Zoro # G916451146
product price: $15.95
/eaKey Features
Bristle Length
3 in
Bristle Material
Polypropylene
Bristle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK20618
Zoro #
G916451146
UPC #
749507984924
Country of Origin
Sri Lanka
Dimensions
Bristle Length
3 in
Details
Bristle Material
Polypropylene
Item
Push Broom Heads
Bristle Color
Black
Description
Boardwalk Floor Brush Head is the economical and reliable choice for sweeping floors in industrial settings with heavy foot traffic. The hardwood block is strong and durable for lasting use. Equipped with two threaded handle holes. Handles sold separately. Can be used on indoor or outdoor surfaces to push away dirt, dust, and debris. Great for offices, lobby areas, communal spaces, stairways, warehouses, retail stores, and kitchens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.