Foam Antibacterial Handwash, Fresh Fruit Scent, 1,250 mL Refill, 4PK
Mfr # 6162-04-GCE00VL
Zoro # G216042518
product price: $62.45
/pk 4, $15.61/eaKey Features
Form
Foam
Soap/Lotion Type
Antibacterial Foam
Container Type
Refill
Fragrance
Fresh Fruit
Color
Light Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6162-04-GCE00VL
Zoro #
G216042518
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1,250 mL
Details
Item
Hand Soap
Form
Foam
Soap/Lotion Type
Antibacterial Foam
Container Type
Refill
Fragrance
Fresh Fruit
Color
Light Amber
Standards
Monograph; WERCS
Description
When you're concerned about germs and illnesses, you can rely on Boardwalk Foam Antibacterial Handwash. The mild, yet effective foaming hand soap effectively removes harmful bacteria and is tough against illness-causing germs. A reliable, high quality, lathering foam soap that is great for everyday use. The formula is designed for softer, smoother hands, even with frequent handwashing. Great for offices, medical facilities, schools, hospitals, nursing homes, and restaurants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.