Zoro Homepage

Foodservice Wipers, Blue, 13 x 21, PK150

  • Mfr # BWKN8220

  • Zoro # G4585461


product price: $27.29
/pk 150, $0.18/ea

Key Features

Material
Polyester; Rayon
Sheet Size
13" x 21"
Number of Sheets
150
Length
21"
Width
13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKN8220
Zoro #
G4585461
UPC #
10075289252119
Country of Origin
United States

Dimensions

Sheet Size
13" x 21"
Length
21"
Width
13"

Details

Item
Towels & Wipes
Material
Polyester; Rayon
Color
Blue
Number of Sheets
150
Application
General Purpose
Packaging Type
Dispenser Box
Net Weight
4.44 lbs
Wipes per Container
150
Paper Towel Type
Dry Wipes
Surfaces for Use On
Counters; Tables

Description

Boardwalk® Foodservice Wipers, Blue, 13 x 21, 150/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.