Zoro Homepage

General-Duty Squeegee, 8" Sponge Head/Rubber Blade, 16" Plastic Handle

  • Mfr # BWK816

  • Zoro # G4066822


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Squeegee Blade Width
8"
Material
Rubber; Synthetic Sponge
Length
16"
Squeegee Blade Material
Rubber; Synthetic Sponge
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK816
Zoro #
G4066822
UPC #
749507983835
Country of Origin
China

Dimensions

Squeegee Blade Width
8"
Length
16"
Width
8"
Handle Length
16"

Details

Item
Squeegees
Material
Rubber; Synthetic Sponge
Squeegee Blade Material
Rubber; Synthetic Sponge
Handle Design
Straight
Handle Material
Plastic
Features
Straight Handle
Color
Black

Description

Boardwalk® General-Duty Squeegee, 8" Sponge Head/Rubber Blade, 16" Plastic Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.