Zoro Homepage

Giant Straws, 7.75", Polypropylene, Black, PK1500

  • Mfr # BWKGSTUW775BK

  • Zoro # G112922198


product price: $21.59
/pk 1500, $0.01/ea

Key Features

Length
7.75 in
Material
Polypropylene
Features
Giant-sized straws.
Bio Based
No
Fsc Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKGSTUW775BK
Zoro #
G112922198
UPC #
-
Country of Origin
China

Dimensions

Length
7.75 in
Length
7.75 in

Details

Color
Black
Material
Polypropylene
Features
Giant-sized straws.
Bio Based
No
Fsc Certified
No
Compostable
No
Bendable
No
Bpi Certified
No
Pack Count
1500
Usda Certified Bio Based Products
No
Item
Unwrapped Straws
Recyclable
No
SFI Certified
No
Wrapped/Unwrapped
Unwrapped

Description

A must-have for nearly any setting, these giant straws are a staple for any restaurant, bar, or coffee shop. The simple design provides a convenient, yet classic option for any cold drink.


  • Giant size has the versatility to be used with any cold beverage, from sodas to milkshakes.
  • Complimentary color options allow for use in a variety of settings, from office parties to event catering.
  • Great for restaurants, bars, and coffee shops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.