Zoro Homepage

Giant Straws, 7.75", Polypropylene, Clear, PK1500

  • Mfr # BWKGSTUW775CLR

  • Zoro # G012922144


product price: $24.39
/pk 1500, $0.02/ea

Key Features

Length
7.75 in
Material
Polypropylene
Features
Giant-sized straws.
Length
7.75 in
Bpi Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKGSTUW775CLR
Zoro #
G012922144
UPC #
-
Country of Origin
China

Dimensions

Length
7.75 in
Length
7.75 in

Details

Color
Clear
Material
Polypropylene
Features
Giant-sized straws.
Bpi Certified
No
Wrapped/Unwrapped
Unwrapped
Bio Based
No
Bendable
No
Item
Unwrapped Straws
Recyclable
No
Pack Count
1500
Fsc Certified
No
Compostable
No
SFI Certified
No
Usda Certified Bio Based Products
No

Description

A must-have for nearly any setting, these giant straws are a staple for any restaurant, bar, or coffee shop. The simple design provides a convenient, yet classic option for any cold drink.


  • Giant size has the versatility to be used with any cold beverage, from sodas to milkshakes.
  • Complimentary color options allow for use in a variety of settings, from office parties to event catering.
  • Great for restaurants, bars, and coffee shops.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.