Shop All Disposable Gloves
Boardwalk
380 Series, Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK
Mfr # 380LBXA
Zoro # G405674575
original price:
$9.85
10% off
Sold in multiples of 2 for $17.70
$17.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Length 15 in
- Latex-Free Yes
Product Information
- Brand Boardwalk
- MFR # 380LBXA
- Zoro # G405674575
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 15 in |
Details
Description
For superior protection against chemicals and sterile handling of food, these latex-free disposable gloves combine strength and convenience. Chemical-resistant for safe handling of dangerous liquids and puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling and food service applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEMCO Inner Lens for Apollo 20 - 5/Pkg (10C21409)
- CUMMINS Pullover Fleece Hoodie Mens Black Med (CMN4792)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size 2XL (S17621)
- VISIONTRON Sign Bracket for 7x11 Sign (SBC)
- BOARDWALK 395 Series, Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (395LBXA)
- BOARDWALK 380 Series, Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (380XLBXA)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, XL, 1000 PK (380XLCTA)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, M, 1000 PK (395MCTA)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 1000 PK (395XLCTA)
- BOARDWALK 395 Series, Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (395XLBXA)
- ANSELL Microflex Exam Gloves, Nitrile, Powder-Free, Large (Size 9), Blue, 50 Pack (N863)
- Boardwalk Disposable Gloves