Shop All Disposable Gloves
Boardwalk
395 Series, Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK
Mfr # 395LBXA
Zoro # G005674869
original price:
$16.09
9% off
new price: $14.49
/pk 100, $0.14/ea
Sold in multiples of 2 for $28.98
$28.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Length 9 1/2 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Boardwalk
- MFR # 395LBXA
- Zoro # G005674869
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | L |
Length | 9 1/2 in |
Details
Description
For superior protection against chemicals and sterile handling of food, these latex-free disposable gloves combine strength and convenience. Chemical-resistant for safe handling of dangerous liquids and puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling and food service applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-122-05)
- JUSTRITE 2 gal Red Steel Type I Safety Can Flammables (7120110)
- BRADY Rpr Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK100 (86664)
- DUAL-LITE Remote Head, 12.8 V, LED, Polycb, Gray (DYNRD-4X)
- BOARDWALK 395 Series, Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (395XLBXA)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 1000 PK (395XLCTA)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, M, 1000 PK (395MCTA)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, XL, 1000 PK (380XLCTA)
- BOARDWALK 380 Series, Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (380XLBXA)
- ANSELL UltraSense EC, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (USE-880-L)
- SHOWA 7700PFT, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, L (9), 50 PK (7700PFTL)
- Boardwalk Gloves & Hand Protection