Boardwalk

380 Series, Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK


product price: $8.85
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.70

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Material Nitrile
  • Palm Thickness 4 mil
  • Length 15 in
  • Latex-Free Yes
See all product information

Product Information

Dimensions

Size M
Length 15 in

Details

Item Gloves
Color Blue
Material Nitrile
Palm Thickness 4 mil
Latex-Free Yes
Powdered/Powder-Free Powder-Free
Standards 21 CFR, 170-199 Compliant
Series 380 Series
Language Disposable
Features 380 Series
Special Features General Purpose Nitrile Gloves, Powder-Free. Not approved for medical use.
Cuff Beaded

Description

For superior protection against chemicals and sterile handling of food, these latex-free disposable gloves combine strength and convenience. Chemical-resistant for safe handling of dangerous liquids and puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling and food service applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.