Shop All Disposable Gloves
Boardwalk
380 Series, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, S, 1000 PK
Mfr # 380SCTA
Zoro # G103665844
product price: $70.59
/pk 1000, $0.07/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Boardwalk
- MFR # 380SCTA
- Zoro # G103665844
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | S |
Length | 9 1/2 in |
Details
Description
For superior protection against chemicals and sterile handling of food, these latex-free disposable gloves combine strength and convenience. Chemical-resistant for safe handling of dangerous liquids and puncture-resistant for added protection against sharp objects and abrasions. Ideal for lab work, chemical handling and food service applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Disp. Cleanroom Coat, L, Wht, PK30 (IC264SWHLG00300B)
- ALLEGRO INDUSTRIES Ambient Air Pump, 0 to 10 psi, 5.5 AC (9806 OBAC)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 3000 (THT-64-427-3)
- NMC Four Digit 1993 Placard, Pk25, Material: Unrippable Vinyl (DL400UV25)
- BOARDWALK 380 Series, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, XL, 1000 PK (380XLCTA)
- BOARDWALK 380 Series, Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (380XLBXA)
- BOARDWALK 395 Series, Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (395LBXA)
- BOARDWALK 395 Series, Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (395XLBXA)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, XL, 1000 PK (395XLCTA)
- BOARDWALK 395 Series, Nitrile Disposable Gloves, 5 mil Palm Thickness, Nitrile, Powder-Free, M, 1000 PK (395MCTA)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (FP-N-100-XL-BLK)
- Boardwalk Disposable Gloves