Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grease-Proof Quilon Pan Liners, 24.5 x 16.63, 1000PK

  • Mfr # SC07070

  • Zoro # G612925118


product price: $102.99
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Quilon Coated Paper
Standards
Kosher Certified
Length
24.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC07070
Zoro #
G612925118
UPC #
-
Country of Origin
United States

Dimensions

Length
24.5 in

Details

Material
Quilon Coated Paper
Standards
Kosher Certified

Description

Perfect for multi-purpose baking and items with low sugar and oil content, our Release Treated Coating pan liners provide good release for medium temperature baking. Easy release coatings make cleanup easy and eliminates the need to grease pans. Precut products save time and boost efficiency.


  • Release treated coating provides good release.
  • Oven safe up to 400 degrees Fahrenheit.
  • For low sugar, oil and fat content products.
  • Single use bake.
  • Recyclable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.