Shop BOARDWALK
See all product information
Create Account
Green Single-Fold Towels, 1-Ply, 9.13 x 10.25, Natural White, 250 Towels, 16PK
Mfr # BWK52GREEN
Zoro # G123331958
product price:Â $56.65
/pk 16, $3.54/eaKey Features
Material
Paper
Ply
1
Sheet Length
10.25 in
Number of Sheets
250
Sheet Width
9.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK52GREEN
- Zoro #
- G123331958
- UPC #
- -
- Country of Origin
- China
Dimensions
- Sheet Length
- 10.25 in
- Sheet Width
- 9.13 in
Details
- Material
- Paper
- Ply
- 1
- Number of Sheets
- 250
- Paper Towel Type
- Folded Towels
- Item
- Paper Towels
- Color
- White
Description
Absorbent, folded towels for hand drying and general purposes. Embossed towels are easy-to-grab for wiping hands clean and dry. An economical choice for high-traffic commercial or office restrooms. Each pack is individually wrapped for easy transport and storage. Drying with paper towels is safer than air dryers, which can redistribute even more germs on hands. Keep hands clean and dry by only touching the towel that's taken. Dispenser sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.