Zoro Homepage

Hand & Body Lotion, Fresh Scent, 0.75 oz Bottle, PK288

  • Mfr # BWKLOTBOT

  • Zoro # G4584892


product price: $97.95
/pk 288, $0.34/ea
Free Shipping & Returns

Key Features

Size
0.75 fl oz
Fragrance
Fresh
Packaging Type
Bottle
Hygiene Form
Lotion
Application
Hand and Body
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKLOTBOT
Zoro #
G4584892
UPC #
10749507987267
Country of Origin
China

Dimensions

Size
0.75 fl oz

Details

Item
Skin Lotion
Fragrance
Fresh
Packaging Type
Bottle
Hygiene Form
Lotion
Application
Hand and Body
Features
Moisturising, Non-greasy, Absorbs Quickly
Skin Type
Dry

Description

Boardwalk® Hand & Body Lotion, Fresh Scent, 0.75 oz Bottle, 288/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.