
Hardwound Paper Towels, 1 Ply, 250 Sheets, 209 ft, Blue, 9 PK
Mfr # BWK6191
Zoro # G316451166
product price: $45.59
/pk 9, $5.07/eaKey Features
Roll Width
9.05 in
Ply
1
Color
Blue
Sheet Width
9.05 in
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK6191
Zoro #
G316451166
UPC #
-
Country of Origin
China
Dimensions
Roll Length
209 ft
Roll Width
9.05 in
Sheet Width
9.05 in
Details
Number of Sheets
250
Paper Towel Type
Hardwound
Ply
1
Item
Paper Towels
Color
Blue
Material
Paper
Description
Boardwalk Windshield Paper Towels deliver soft, absorbent strength for effective and light-duty cleaning. These towels resist dirt and oil and are safe for glass surfaces. Suitable for a variety of climates and conditions. Single-fold design fits all the standard dispensers. Reliable and ideal for automotive and facility maintenance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.