
Heavyweight Polypropylene Cutlery, Soup Spoon, Plastic, Black, PK1000
Mfr # BWKSOUPBLHVY
Zoro # G712922000
product price: $44.75
/pk 1000, $0.04/eaKey Features
Disposable Foodware Color
Black
Basic Foodware Material
Plastic
Length
6.02 in
Material
Polypropylene
Grade
Heavyweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKSOUPBLHVY
Zoro #
G712922000
UPC #
-
Country of Origin
China
Dimensions
Length
6.02 in
Details
Disposable Foodware Color
Black
Basic Foodware Material
Plastic
Material
Polypropylene
Cutlery Type
Soup Spoon
Grade
Heavyweight
Description
A great option for virtually any dining environment, heavyweight, polypropylene cutlery items offer quick event set-up, packing for to-go meals, and a variety of other every day uses. Carton quantities that are easy to stock and distribute to diners. The utensils have the strength and versatility to be used with most cuisines, making them an ideal fit for takeout, concession stands, cafeterias, offices, events, and outdoor gatherings.
- High-quality, heavyweight design, perfect for nearly any cuisine.
- Flexible plastic prevents cutlery from breaking during use.
- Economical, yet sturdy option for takeout or dine-in uses.
- Complimentary color options allow for use in a variety of settings, from office parties to upscale catering.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.