Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavyweight Wrapped Polypropylene Cutlery, Fork, Plastic, Black, 1000PK

  • Mfr # BWKFORKHWPPBIW

  • Zoro # G215960387


product price: $32.75
/pk 1000, $0.03/ea

Key Features

Length
7.09 in
Grade
Heavyweight
Disposable Foodware Color
Black
Cutlery Type
Fork
Basic Foodware Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKFORKHWPPBIW
Zoro #
G215960387
UPC #
-
Country of Origin
China

Dimensions

Length
7.09 in

Details

Item
Disposable Forks
Grade
Heavyweight
Disposable Foodware Color
Black
Cutlery Type
Fork
Basic Foodware Material
Polypropylene
Material Type
Plastic

Description

A great option for virtually any dining environment, heavyweight, wrapped cutlery items offer quick event set-up or packing for to-go meals. Individually packaged for convenience and to ensure utensils remain sanitary, even after handling. The high-quality utensils have the versatility to be used with nearly any cuisine, making them an ideal fit for takeout, concession stands, cafeterias, offices, and special events.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.