Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavyweight Wrapped Polystyrene Cutlery, Fork, White, 1000PK

  • Mfr # BWKFORKWHPSIW

  • Zoro # G412922201


product price: $51.49
/pk 1000, $0.05/ea

Key Features

Length
7.16 in
Cutlery Type
Fork
Material
Polystyrene
Grade
Heavyweight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKFORKWHPSIW
Zoro #
G412922201
UPC #
-
Country of Origin
China

Dimensions

Length
7.16 in

Details

Cutlery Type
Fork
Material
Polystyrene
Grade
Heavyweight

Description

Cutlery made from rigid polystyrene material is great for use with firm foods such as vegetables, fruits, meats, and other hearty dishes. The heavyweight, polystyrene cutlery is a nice option for high-end takeout, catering, and events. Individually packaged for convenience and to ensure utensils remain sanitary, even after handling. Neutral color options, designed to fit for a wide variety of occasions and cuisines.


  • Rigid polystyrene material is great for use with firm foods such as vegetables, fruits, steak, and other dishes.
  • Individually wrapped for a more sanitary option.
  • Complimentary color options allow for use in a variety of settings, from office parties to upscale catering.
  • Economical, yet sturdy option for takeout or dine-in uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.