
Heavyweight Wrapped Polystyrene Cutlery, Soup Spoon, White, 1000PK
Mfr # BWKSOUPWHPS
Zoro # G412921914
product price: $56.19
/pk 1000, $0.06/eaKey Features
Cutlery Type
Soup Spoon
Length
5.24 in
Material
Polystyrene
Grade
Heavyweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKSOUPWHPS
Zoro #
G412921914
UPC #
-
Country of Origin
China
Dimensions
Length
5.24 in
Details
Cutlery Type
Soup Spoon
Material
Polystyrene
Grade
Heavyweight
Description
Cutlery made from rigid polystyrene material is great for use with firm foods such as vegetables, fruits, meats, and other hearty dishes. The heavyweight, polystyrene cutlery is a nice option for high-end takeout, catering, and events. Individually packaged for convenience and to ensure utensils remain sanitary, even after handling. Neutral color options, designed to fit for a wide variety of occasions and cuisines.
- Rigid polystyrene material is great for use with firm foods such as vegetables, fruits, steak, and other dishes.
- Individually wrapped for a more sanitary option.
- Complimentary color options allow for use in a variety of settings, from office parties to upscale catering.
- Economical, yet sturdy option for takeout or dine-in uses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.