Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Impact Plastic Dinnerware, Plate, 9" Diameter, White, PK500

  • Mfr # PLTHIPS9WH

  • Zoro # G4577649


product price: $50.59
/pk 500, $0.10/ea

Key Features

Food Service Disposables Grouping
Plate
Disposable Foodware Color
White
Basic Foodware Material
Plastic
Disposable Foodware Shape
Round
Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLTHIPS9WH
Zoro #
G4577649
UPC #
10749507977923
Country of Origin
China

Dimensions

Diameter
9 in
Width
9 in
Length
9 in

Details

Item
Plates
Food Service Disposables Grouping
Plate
Disposable Foodware Color
White
Basic Foodware Material
Plastic
Disposable Foodware Shape
Round
Bio Based
No
Compostable
No
Wrapped/Unwrapped
Unwrapped
Bpi Certified
No
Disposable Foodware Coating/Lining
Uncoated
Color
White
Features
Non-absorbent plastic eliminates the risk of leaks.
Durability
Mediumweight
Fsc Certified
No
Item Weight
Mediumweight
Packs per Case
1
Microwave Safe
No
Number of Compartments
1
Material
Plastic
Dinnerware Type
Plate
Recyclable
No
Freezer Safe
No
Sfi Certified
No
Pack Count
500

Description

Boardwalk® Hi-Impact Plastic Dinnerware, Plate, 9" Diameter, White, 500/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.