Shop BOARDWALK
See all product information
Create Account
High-Density Can Liners, 56 gal, 16 mic, 43 x 48, Natural, Perforated Roll, 200PK
Mfr # Z8648VNKR01
Zoro # G223333166
product price:Â $79.49
/pk 200, $0.40/eaKey Features
Width
43 in
Height
48 in
Bag Closure Type
Open-Face
Color
Natural
Material
High-Density Polyethylene (HDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8648VNKR01
- Zoro #
- G223333166
- UPC #
- 749507006794
- Country of Origin
- United States
Dimensions
- Width
- 43 in
- Height
- 48 in
- Thickness
- 16 mic
Details
- Item
- Waste Can Liners
- Bag Closure Type
- Open-Face
- Color
- Natural
- Material
- High-Density Polyethylene (HDPE)
- Seal
- Star
- % Recycled Content
- 0%
- Capacity
- 56 gal
- Max. Load
- 51 to 60 gal
Description
High-density polyethylene liners provide superior performance at an affordable price. Made from 100% prime resin for added strength and durability. The sturdy, star-seal bottom helps prevent leaks and provides even weight distribution for easy removal from receptacle. Coreless perforated rolls are easy to use and great for dispensing on the go. A quality can liner that provides trusted waste collection for light-duty applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.