High Traffic Floor Polish, Apply 3 to 5 Coats per Application, Unscented, 1 gal Bottle

  • Mfr # BWK4404FEA

  • Zoro # G6068673


product price: $27.15
/ea

Key Features

Size
1 gal
For Use On Surface Material
Asphalt Tile; Interior Rubber; No-Wax Vinyl Floors; Sealed Concrete; Terrazzo; Vinyl; Vinyl Composition
Application
Floor Finish/Sealant
Container Type
Bottle
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK4404FEA
Zoro #
G6068673
UPC #
749507000570
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Cleaners & Detergents
For Use On Surface Material
Asphalt Tile; Interior Rubber; No-Wax Vinyl Floors; Sealed Concrete; Terrazzo; Vinyl; Vinyl Composition
Application
Floor Finish/Sealant
Container Type
Bottle
Form
Liquid
Fragrance
Unscented

Description

Boardwalk® High Traffic Floor Polish, 1 gal Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.