
Hot Cup Lids, Fits 4 oz Cup, Black, 1000PK
Mfr # BWKHOTBL4
Zoro # G210997692
product price: $23.59
/pk 1000, $0.02/eaKey Features
Bpi Certified
No
Bio Based
No
Capacity
4 oz Hot Cups
Number of Cups Included
1000
Disposable Foodware Coating/Lining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKHOTBL4
Zoro #
G210997692
UPC #
-
Country of Origin
China
Details
Bpi Certified
No
Bio Based
No
Capacity
4 oz Hot Cups
Number of Cups Included
1000
Disposable Foodware Coating/Lining
Uncoated
Compatible Manufacturer Cup Part Number
Boardwalk® Paper Hot Cups WHT4HCUP
Hot or Cold Cup
Hot Cup Lids
Color
Black
Compostable
No
Recyclable
No
Item
Cup Lids
Fsc Certified
No
Material
Plastic
Lid Type
Hot Cup Lids
Microwave Safe
No
Wrapped/Unwrapped
Unwrapped
Sfi Certified
No
Description
Sturdy hot cup lids lock tightly to prevent spills on the go. Designed to fit Boardwalk Convenience Pack Paper Hot Cups, as well as other Boardwalk Paper Hot Cups. Fits snugly around the rim of the Boardwalk cups to ensure hot drinks stay inside until they are ready to be sipped. Packed with wrapped sleeves for sanitation and easy transport from the stock room to the beverage counter or preparation area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.