
Hot Cup Lids, Fits 4 oz Cup, White, 1000PK
Mfr # BWKHOTWH4
Zoro # G910997763
product price: $23.59
/pk 1000, $0.02/eaKey Features
Bio Based
No
Microwave Safe
No
Number of Cups Included
1000
Bpi Certified
No
Hot or Cold Cup
Hot Cup Lids
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKHOTWH4
Zoro #
G910997763
UPC #
-
Country of Origin
China
Details
Bio Based
No
Microwave Safe
No
Number of Cups Included
1000
Bpi Certified
No
Hot or Cold Cup
Hot Cup Lids
Fsc Certified
No
Capacity
4 oz Hot Cups
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Sfi Certified
No
Material
Plastic
Item
Cup Lids
Compostable
No
Color
White
Compatible Manufacturer Cup Part Number
Boardwalk® Paper Hot Cups WHT4HCUP
Lid Type
Hot Cup Lids
Description
Sturdy hot cup lids lock tightly to prevent spills on the go. Designed to fit Boardwalk Convenience Pack Paper Hot Cups, as well as other Boardwalk Paper Hot Cups. Fits snugly around the rim of the Boardwalk cups to ensure hot drinks stay inside until they are ready to be sipped. Packed with wrapped sleeves for sanitation and easy transport from the stock room to the beverage counter or preparation area.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.