Zoro Homepage

Hydrospun Wipers, 1-Ply, 12 x 13, White, 50 Wipers, 18PK

  • Mfr # 3285

  • Zoro # G116009536


product price: $159.99
/pk 18, $8.89/ea
Free Shipping & Returns

Key Features

Fragrance
Unscented
Ply
1
Wipes per Container
50
Packaging Type
Resealable Bag
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3285
Zoro #
G116009536
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
13 in

Details

Fragrance
Unscented
Ply
1
Wipes per Container
50
Packaging Type
Resealable Bag
Item
Disposable Dry Wipes
Application
Industrial Cleaning; Wiping
Color
White
Material
Hydrospun/Spunlace

Description

Choose the strength and absorbency of durable hydrospun wipers for your everyday tasks. They are sturdy, with a cloth-like feel. Solvent-resistant for difficult work. Ideal for surface prep, cleaning equipment and tools. Cleans up grease, paint, lubricants and heavy solvents. These wipers offer as a great alternative to shop towels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.