
Hydrospun Wipers, 1-Ply, 9.75 x 16.75, White, 126 Wipers, 10PK
Mfr # 3286
Zoro # G316009534
product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns
Key Features
Ply
1
Application
Industrial Cleaning; Wiping
Color
White
Length
16.75 in
Material
Hydrospun/Spunlace
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3286
Zoro #
G316009534
UPC #
-
Country of Origin
United States
Dimensions
Length
16.75 in
Width
9.75 in
Details
Ply
1
Application
Industrial Cleaning; Wiping
Color
White
Material
Hydrospun/Spunlace
Fragrance
Unscented
Item
Disposable Dry Wipes
Wipes per Container
126
Packaging Type
Dispenser Box
Description
Choose the strength and absorbency of durable hydrospun wipers for your everyday tasks. They are sturdy, with a cloth-like feel. Solvent-resistant for difficult work. Ideal for surface prep, cleaning equipment and tools. Cleans up grease, paint, lubricants and heavy solvents. These wipers offer as a great alternative to shop towels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.