Zoro Homepage

Hydrospun Wipers, 12 x 12, Blue, 475 Wipers

  • Mfr # HS475B

  • Zoro # G416009564


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Roll Length
5,700 in
Width
12 in
Surfaces for Use On
Hard Surface, Food Processing Surfaces
Length
12 in
Material
Hydrospun/Nonwoven Material
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS475B
Zoro #
G416009564
UPC #
-
Country of Origin
China

Dimensions

Roll Length
5,700 in
Width
12 in
Length
12 in

Details

Color
Blue
Surfaces for Use On
Hard Surface, Food Processing Surfaces
Material
Hydrospun/Nonwoven Material
Wipes per Container
475
Item
Disposable Dry Wipes
Packaging Type
Jumbo Roll
Application
General Purpose; Foodservice; Industrial Cleaners and Solvents

Description

Choose the strength and absorbency of durable hydrospun wipers for your everyday tasks. They are sturdy, with a cloth-like feel. Solvent-resistant for difficult work. Ideal for surface prep, cleaning equipment and tools. Cleans up grease, paint, lubricants and heavy solvents. These wipers offer as a great alternative to shop towels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.