Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydrospun Wipers, 8.26 x 16.75, Blue, PK1000

  • Mfr # BWKP070IDB

  • Zoro # G4602821


product price: $144.99
/pk 1000, $0.14/ea
Free Shipping & Returns

Key Features

Material
Hydroentangled Wood-Pulp; Polypropylene
Sheet Size
9" x 16.75"
Container Type
Dry Wipes
Number of Sheets
1000
Length
16.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKP070IDB
Zoro #
G4602821
UPC #
10075289252072
Country of Origin
United States

Dimensions

Sheet Size
9" x 16.75"
Length
16.75"
Width
9"

Details

Item
Towels & Wipes
Material
Hydroentangled Wood-Pulp; Polypropylene
Color
Blue
Container Type
Dry Wipes
Number of Sheets
1000
Features
Ten Pack Dispensers of 100
Paper Towel Type
Dry Wipes
Net Weight
19.13 lbs
Packaging Type
Dispenser Box
Application
General Purpose
Wipes per Container
1000
Surfaces for Use On
Grease; Oil; Lubricants; Solvents

Description

Choose the strength and absorbency of durable hydrospun wipers for your everyday tasks. They are sturdy, with a cloth-like feel. Solvent-resistant for difficult work. Ideal for surface prep, cleaning equipment and tools. Cleans up grease, paint, lubricants and heavy solvents. These wipers offer as a great alternative to shop towels.


  • Highly durable, strong and absorbent wipers.
  • Ideal for use in grease, oil, cleaning fluids and water.
  • Stands up to solvent applications or staining applications.
  • Great alternative to shop towels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.