Zoro Homepage

Hydrospun Wipers, 9 x 13, White, 1,100/Roll

  • Mfr # BWKP050JPW

  • Zoro # G4597955


product price: $80.59
/ea
Free Shipping & Returns

Key Features

Material
Hydroentangled Wood-Pulp; Polypropylene
Color
White
Sheet Size
10" x 13"
Number of Sheets
1100
Roll Length
1,180 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKP050JPW
Zoro #
G4597955
UPC #
75289252068
Country of Origin
United States

Dimensions

Sheet Size
10" x 13"
Roll Length
1,180 ft
Length
13"
Width
10"
Diameter
11"

Details

Item
Towels & Wipes
Material
Hydroentangled Wood-Pulp; Polypropylene
Color
White
Number of Sheets
1100
Net Weight
9.76 lbs
Wipes per Container
1100
Packaging Type
Roll
Application
General Purpose
Paper Towel Type
Dry Wipes
Surfaces for Use On
Grease; Oil; Lubricants; Solvents

Description

Choose the strength and absorbency of durable hydrospun wipers for your everyday tasks. They are sturdy, with a cloth-like feel. Solvent-resistant for difficult work. Ideal for surface prep, cleaning equipment and tools. Cleans up grease, paint, lubricants and heavy solvents. These wipers offer as a great alternative to shop towels.


  • Highly durable, strong and absorbent wipers.
  • Ideal for use in grease, oil, cleaning fluids and water.
  • Stands up to solvent applications or staining applications.
  • Great alternative to shop towels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.