Zoro Homepage

Hydrospun Wipers, Heavy Duty, 12 x 12, White, 475 Wipers

  • Mfr # HS475W

  • Zoro # G816009546


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Packaging Type
Roll
Roll Length
5,700 in
Length
12 in
Wipes per Container
475
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS475W
Zoro #
G816009546
UPC #
-
Country of Origin
China

Dimensions

Roll Length
5,700 in
Length
12 in
Width
12 in

Details

Packaging Type
Roll
Item
Disposable Dry Wipes
Wipes per Container
475
Color
White
Application
General Purpose
Surfaces for Use On
Food Processing Surfaces, Hard Surface
Material
Hydrospun/Nonwoven Material

Description

Choose the strength and absorbency of durable hydrospun wipers for your everyday tasks. They are sturdy, with a cloth-like feel. Solvent-resistant for difficult work. Ideal for surface prep, cleaning equipment and tools. Cleans up grease, paint, lubricants and heavy solvents. These wipers offer as a great alternative to shop towels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.