Shop BOARDWALK
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Industrial Cleaner and Degreaser, 32 oz Bottle, 12PK
Mfr # BWK4834
Zoro # G723333154
product price:Â $115.99
/pk 12, $9.67/eaKey Features
Fragrance
Spearmint
Container Type
Bottle
Removes
Food Residue, Grease, Heavy Dirt, Oil
For Use On
Fabric; Metal; Plastics; Rubber
Contains
Solvent, Surfactant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWK4834
- Zoro #
- G723333154
- UPC #
- 749507008613
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Fragrance
- Spearmint
- Container Type
- Bottle
- Removes
- Food Residue, Grease, Heavy Dirt, Oil
- For Use On
- Fabric; Metal; Plastics; Rubber
- Contains
- Solvent, Surfactant
- Item
- Cleaner and Degreaser
- Cleaner Form
- Liquid
- Application
- Degreaser/Cleaner
- Primary Chemical
- Solvent; Surfactant
Description
Removes heavy dirt, grease, food residues and stains. Versatile formula for a wide range of industries including janitorial, manufacturing, MRO, automotive, transportation and engineering.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.