Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Strength Pot and Pan Detergent, 1 Gal Bottle

  • Mfr # BWK7714EA

  • Zoro # G6100919


product price: $15.15
/ea

Key Features

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Chemicals For Use On
Most Hard Surfaces
Cleaner Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK7714EA
Zoro #
G6100919
UPC #
749507001638
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Chemicals For Use On
Most Hard Surfaces
Container Type
Bottle
Net Weight
8.6 lbs
Form
Liquid
For Use On
Most Hard Surfaces
Application
Hand Dishwashing

Description

Boardwalk® Industrial Strength Pot and Pan Detergent, 1 Gal Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.