Zoro Homepage

Jumbo Straws, 7.75", Polypropylene, Black, PK12500

  • Mfr # BWKJSTUW775BK

  • Zoro # G012921901


product price: $116.99
Free Shipping & Returns

Key Features

Length
7.75 in
Material
Polypropylene
Bendable
No
Bpi Certified
No
Bio Based
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKJSTUW775BK
Zoro #
G012921901
UPC #
-
Country of Origin
China

Dimensions

Length
7.75 in
Length
7.75

Details

Color
Black
Material
Polypropylene
Item
Unwrapped Straws
Bendable
No
Bpi Certified
No
Bio Based
No
Fsc Certified
No
Features
Unwrapped for immediate use or for loading in a dispenser.
Compostable
No
SFI Certified
No
Wrapped/Unwrapped
Unwrapped
Usda Certified Bio Based Products
No
Pack Count
12500
Recyclable
No

Description

Unwrapped, plastic straws offer function and convenience for on-the-go drinks. High-quality material provides strength while also maintaining flexibility. Ideal for sipping cold liquids like soda, juice, milk, and iced coffee. The jumbo straws are perfect for offices, schools, restaurants, and events. Each straw is unwrapped for immediate use or for loading into a dispenser or beverage container.


  • A perfect choice for sodas, juices, and other cold drinks.
  • High-quality material provides strength while also maintaining flexibility.
  • Unwrapped for immediate use or for loading in a dispenser.
  • Can be inserted directly into a beverage container for to-go drinks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.