
Jumbo Straws, 7.75", Polypropylene, Red, PK2500
Mfr # BWKJSTUW775RED
Zoro # G112921832
product price: $22.65
Key Features
Length
7.75 in
Material
Polypropylene
Features
Unwrapped for immediate use or for loading in a dispenser.
Length
7.75 in
Bpi Certified
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKJSTUW775RED
Zoro #
G112921832
UPC #
-
Country of Origin
China
Dimensions
Length
7.75 in
Length
7.75 in
Details
Color
Red
Material
Polypropylene
Features
Unwrapped for immediate use or for loading in a dispenser.
Item
Unwrapped Straws
Bpi Certified
No
Bendable
No
Compostable
No
Bio Based
No
Fsc Certified
No
SFI Certified
No
Pack Count
2500
Usda Certified Bio Based Products
No
Wrapped/Unwrapped
Unwrapped
Recyclable
No
Description
Unwrapped, plastic straws offer function and convenience for on-the-go drinks. High-quality material provides strength while also maintaining flexibility. Ideal for sipping cold liquids like soda, juice, milk, and iced coffee. The jumbo straws are perfect for offices, schools, restaurants, and events. Each straw is unwrapped for immediate use or for loading into a dispenser or beverage container.
- A perfect choice for sodas, juices, and other cold drinks.
- High-quality material provides strength while also maintaining flexibility.
- Unwrapped for immediate use or for loading in a dispenser.
- Can be inserted directly into a beverage container for to-go drinks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.