Zoro Homepage

Lambswool Duster w/26" Plastic Handle, Assorted Colors

  • Mfr # BWKL26

  • Zoro # G4138469


product price: $13.19
/ea

Key Features

Handle Material
Plastic
Length
26"
Material
Lambswool
Color
Assorted
Handle Length
26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKL26
Zoro #
G4138469
UPC #
749507984122
Country of Origin
Indonesia

Dimensions

Length
26"
Handle Length
26"

Details

Item
Dusters
Handle Material
Plastic
Material
Lambswool
Color
Assorted
Bristle Material
Lambswool
Bristle Color
Assorted
Net Weight
0.107 lbs

Description

Boardwalk® Lambswool Duster w/26" Plastic Handle, Assorted Colors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.