Shop BOARDWALK
See all product information
Create Account
Large Angle Broom, 57" Length, Black
Mfr # 6410-6-BWK
Zoro # G523333262
product price:Â $11.15
/eaKey Features
Sweep Face
11-1/2 in
Broom Handle Diameter
1 in
Block Material
Steel, Plastic
Bristle Length
7 in
Broom Handle Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6410-6-BWK
- Zoro #
- G523333262
- UPC #
- 749507007418
- Country of Origin
- United States
Dimensions
- Broom Handle Diameter
- 1 in
- Bristle Length
- 7 in
- Broom Handle Length
- 48 in
Details
- Sweep Face
- 11-1/2 in
- Block Material
- Steel, Plastic
- Item
- Angle Broom
- Broom Handle Material
- Steel
- Bristle Material
- Polyethylene Terephthalate (PET)
Description
Equip your facility with this large, dependable angler broom. Large sweeping surface broom covers large areas at a time. Flagged-tip plastic bristle head and angled head design allow easy cleaning along baseboards, in corners. and under furniture. Durable steel handle and plastic angled shroud provide durability, smooth handling, and bristle protection. At 57" long, this broom gives excellent sweeping reach.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.