Zoro Homepage

Large Looped-End Mop, Blue, Cotton/Synthetic, PK12

  • Mfr # BWKLM30311L

  • Zoro # G703666210


product price: $167.99
/pk 12, $14.00/ea
Free Shipping & Returns

Key Features

Mop Pad Size
Large
Mop Head Color
Blue
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKLM30311L
Zoro #
G703666210
UPC #
-
Country of Origin
United States

Dimensions

Mop Pad Size
Large

Details

Mop Head Color
Blue
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Looped End
Includes
Includes 12 mop heads.
Color
Blue
Features
Washable
Application
Floor Maintenance
For Use With
Clamp-Style Mop Handles
Weight
18 lbs

Description

This sturdy four-ply cotton/synthetic blend mop head is launderable. It helps cover more floor area by absorbing up to seven times its own weight. The looped ends reduce unraveling and linting. Its tailband is double-sewn and durable and its headband is made from heavy-duty vinyl mesh.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.