
Large Looped-End Wet Mop, Green, Cotton/Synthetic, BWK1200LEA
Mfr # BWK1200LEA
Zoro # G4054624
product price: $15.15
/eaKey Features
Mop Pad Size
Large
Mop Head Color
Green
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK1200LEA
Zoro #
G4054624
UPC #
749507981794
Country of Origin
United States
Dimensions
Mop Pad Size
Large
Details
Mop Head Color
Green
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton; Synthetic
Color
Green
Application
Floors
Weight
1.403 lbs
Compatible With
BWK603, BWK605, BWK609, BWK610, BWK620
Description
Boardwalk® EcoMop Looped-End Mop Head, Recycled Fibers, Large Size, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.