Large Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200XLCT

  • Mfr # BWK1200XLCT

  • Zoro # G4052210


product price:  $194.99
/pk 12, $16.25/ea
Free Shipping & Returns

Key Features

Mop Pad Size
X-Large
Mop Head Color
Green
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BWK1200XLCT
Zoro #
G4052210
UPC #
10749507981777
Country of Origin
United States

Dimensions

Mop Pad Size
X-Large

Details

Mop Head Color
Green
Mop Head Material
Cotton/Synthetic
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton; Synthetic
Color
Green
For Use With
BWK603, BWK605, BWK609, BWK610, BWK620
Application
Floors
Weight
23 lbs
Fits Brand
Boardwalk

Description

Boardwalk® EcoMop Looped-End Mop Head, Recycled Fibers, Extra Large Size, Green, 12/CT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.