Lie-Flat Screw-In Mop Handle, Lacquered Wood, 1.13in dia x 60in, Natural

  • Mfr # BWK834

  • Zoro # G316127337


product price:  $18.59
/ea

Key Features

Handle Material
Wood
Handle Length
60 in
Color
Natural
Handle Diameter
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK834
Zoro #
G316127337
UPC #
749507983804
Country of Origin
United States

Dimensions

Handle Length
60 in
Handle Diameter
1.13 in

Details

Handle Material
Wood
Color
Natural
Item
Threaded Mop and Broom Handles

Description

Boardwalk Lie-Flat Screw-In Mop Handle is designed for everyday use with a bolt head style, lie-flat mop head. Constructed with a metal-threaded connector that is countersunk and riveted for added durability. Natural, slightly lacquered, solid wood handle. 1 1/8 in diameter for a steady grip. Ideal for general cleaning when it's desired to have the mop flush with the floor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.