Shop BOARDWALK
See all product information
Create Account
Linen-Feel Flat Napkins, 1-Ply, 14 x 14, White, 1000PK
Mfr # 14X14LNAPW
Zoro # G523332463
product price:Â $97.85
/pk 1000, $0.10/eaKey Features
Material
Airlaid
Napkin Style
Dinner
Width
14 in
Ply
1
Napkin Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14X14LNAPW
- Zoro #
- G523332463
- UPC #
- 749507006985
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Length
- 14 in
Details
- Material
- Airlaid
- Napkin Style
- Dinner
- Ply
- 1
- Napkin Color
- White
- Number of Napkins
- 1000
- Napkin Type
- Dinner
- Color
- White
- Pack Count
- 1,000
Description
Give your place settings a touch of refinement with Boardwalk Linen-Feel Flat Packs. Elegant linen-like, airlaid material that will not fade or fray, these premium disposable napkins offer the upscale experience your guests expect-without the hassle of laundering. Boardwalk Flat Packs deliver superior softness, absorbency and presentation. Their flat-packed and crease-free design allows for creative folding, rolling cutlery or use as a basket liner. Add polish to every plate, elevate every meal, and impress guests at every occasion-with disposable linens that don't look or feel disposable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.