Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Deodorizer, Green Apple, 32 oz Bottle, 12PK

  • Mfr # 103Q-P-000I012M-26-21430

  • Zoro # G016042657


product price: $60.15
/pk 12, $5.01/ea

Key Features

Color
Clear
Cleaner Form
Liquid
Application
Odor Control
Container Type
Bottle
Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103Q-P-000I012M-26-21430
Zoro #
G016042657
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz

Details

Color
Clear
Cleaner Form
Liquid
Fragrance
Green Apple
Application
Odor Control
Container Type
Bottle
Item
Counteractant/Digester Air Fresheners/Odor Eliminators

Description

Odor counteractant concentrate is specially formulated with a high fragrance load for maximum odor control. Its versatility allows it to be used on hard surfaces, carpet, in foggers, in mop water, trigger sprayers and much more. Can be used full strength for stubborn problem areas or diluted for lighter jobs. Use it by itself or mixed with your favorite cleaner for a boost of fragrance.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.