
Liquid Glass Cleaner, Unscented, Bottle, 4 PK
Mfr # 585600-41ESSN
Zoro # G6069531
product price: $43.79
/pk 4, $10.95/eaKey Features
Cleaner Container Type
Bottle
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
Cleaner Container Size
1 gal
Cleaner Form
Liquid
For Use On
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
585600-41ESSN
Zoro #
G6069531
UPC #
10749507000621
Country of Origin
United States
Dimensions
Cleaner Container Size
1 gal
Details
Item
Glass Cleaner
Cleaner Container Type
Bottle
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
Fragrance
Unscented
Cleaner Form
Liquid
Container Type
Bottle
For Use On
Glass
Type
Glass Cleaner
Net Weight
35 lbs
Description
Boardwalk® Industrial Strength Glass Cleaner with Ammonia, 1 Gal Bottle, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.