Zoro Homepage

Liquid Glass Cleaner, Sweet Scent, Aerosol Can

  • Mfr # BWK341AEA

  • Zoro # G6100453


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Cleaner Container Type
Aerosol Spray
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
Cleaner Container Size
18.5 oz
Cleaner Form
Liquid
For Use On
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK341AEA
Zoro #
G6100453
UPC #
749507991892
Country of Origin
United States

Dimensions

Cleaner Container Size
18.5 oz

Details

Item
Glass Cleaner
Cleaner Container Type
Aerosol Spray
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Laminates; Metal; Plastic; Vinyl
Fragrance
Sweet Scent
Cleaner Form
Liquid
Container Type
Aerosol Can
For Use On
Glass
Type
Glass Cleaner
Net Weight
1.479 lbs

Description

Boardwalk® Glass Cleaner, Sweet Scent, 18.5 oz. Aerosol Can

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.