
Looped-End Wet Mop, White, Cotton
Mfr # BWK424CEA
Zoro # G4053793
product price: $12.79
/eaKey Features
Mop Pad Size
24 oz
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Looped
Mop Style
Looped End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK424CEA
Zoro #
G4053793
UPC #
749507981688
Country of Origin
United States
Dimensions
Mop Pad Size
24 oz
Details
Mop Head Color
White
Mop Head Material
Cotton
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Material
Cotton
Color
White
Application
Floors
Weight
1.523 lbs
Description
Boardwalk® Pro Loop Web/Tailband Wet Mop Head, Cotton, 24oz, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.