
Looped-End Wet Mop, White, Rayon, PK12
Mfr # BWK424RCT
Zoro # G4054843
product price: $114.99
/pk 12, $9.58/ea
Free Shipping & Returns
Key Features
Mop Pad Size
24 oz
Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Looped
Mop Style
Looped End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWK424RCT
Zoro #
G4054843
UPC #
10749507981678
Country of Origin
United States
Dimensions
Mop Pad Size
24 oz
Details
Mop Head Color
White
Mop Head Material
Rayon
Mop End Type
Looped
Mop Style
Looped End
Mop Type
Wet Mop
Item
Wet Mop
Color
White
Material
Rayon
Application
Floors
Weight
18 lbs
Description
Boardwalk® Pro Loop Web/Tailband Wet Mop Head, Rayon, 24oz, White, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.